Zoro Homepage

Insultaed Multi-Depth Bio Shipper Foam & Carton, PK4

  • Mfr # XM2C

  • Zoro # G3669163


product price: $58.39
/pk 4, $14.60/ea

Key Features

Length
12-7/8"
Width
12-7/8"
Material
Bio Foam
Wall Thickness
1-1/4"
Inside Length
10 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XM2C
Zoro #
G3669163
UPC #
-
Country of Origin
United States

Dimensions

Length
12-7/8"
Width
12-7/8"
Wall Thickness
1-1/4"
Inside Length
10 3/8 in
Inside Width
10 3/8 in
Inside Depth
7-1/4"
Outside Length
12 1/8 in
Outside Depth
10"
Outside Width
12 1/8 in
Height
11"
Inside Height
7 1/4 in
Insert Wall Thickness
1.25 in
Depth
9-3/4"

Details

Material
Bio Foam
Color
White
Includes
Foam Container and Shipping Carton
Type
Insulated Multi-Depth
For Use With
Items with Storage Restrictions or Variable Height Sizing
Item
Insulated Shipping Container
Shipping Box Material
Corrugate
Insert Material
Styrofoam

Description

Insulated Shipping Container, Shipping Box Material Corrugate, Insert Material Styrofoam, Inside Length 10 3/8 in, Inside Width 10 3/8 in, Inside Height 7 1/4 in, Inside LxWxH 10-3/8x10-3/8x7-1/4 in, Insert Wall Thickness 1.25 in, Outside Length 12 1/8 in, Outside Width 12 1/8 in, Color White, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.