Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Can Shipper Kit, 2-1 Gallon Cans, F-Style

  • Mfr # HAZ1043 - 4G

  • Zoro # G3649554


product price: $52.69
/ea

Key Features

Material
Corrugated Cardboard
Length
11-5/8"
Width
8-5/16"
Color
Kraft
Depth
12-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAZ1043 - 4G
Zoro #
G3649554
UPC #
-
Country of Origin
United States

Dimensions

Length
11-5/8"
Width
8-5/16"
Depth
12-3/8"
Inside Width
8 3/8 in
Outside Length
11 5/8 in
Outside Width
8 3/8 in
Outside Height
12 3/8 in
Inside Length
11 5/8 in
Inside Height
12 3/8 in

Details

Material
Corrugated Cardboard
Item
Paint Can Shipper Kit
Color
Kraft
Standards
UN/USA D.O.T. Approved Containers
Includes
Pre-Assembled Carton, F-Style Can with Cap and Foam Inserts
Holds
(2) 1 gal Paint Cans, F-Style
Holds Container Style
Paint Can
Holds Number of Containers
2
Wall Type
Single Wall
Board Test
275#
UN Rating Solid
4G/Y6.7/S

Description

Paint Can Shipper Kit, Wall Type Single Wall, Inside Length 11 5/8 in, Inside Width 8 3/8 in, Inside Height 12 3/8 in, Inside LxWxH 11-5/8x8-3/8x12-3/8 in, UN Rating Solid 4G/Y6.7/S, Holds Container Style Paint Can, Holds Container Size (2) 1 gal Cans, Holds Number of Containers 2, Holds (2) 1 gal Paint Cans, F-Style, Board Test 275#, Outside Length 11 5/8 in, Outside Width 8 3/8 in, Outside Height 12 3/8 in, Outside LxWxH 11-5/8x8-3/8x12-3/8 in, Material Corrugated Cardboard, Color Kraft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.