Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Can Shipper Kit, 4-1 Gallon Can, F-Style

  • Mfr # HAZ1021KD - 4G

  • Zoro # G0335259


product price: $8.69
/ea

Key Features

Depth
12-3/8"
Material
Corrugated Cardboard
Holds
(4) 1 gal Paint Cans, F-Style
Width
11-3/8"
Length
16-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAZ1021KD - 4G
Zoro #
G0335259
UPC #
-
Country of Origin
United States

Dimensions

Depth
12-3/8"
Width
11-3/8"
Length
16-3/8"
Outside Length
16 7/8 in
Outside Height
13 1/8 in
Inside Length
16 1/2 in
Inside Width
11 1/2 in
Inside Height
12 3/8 in
Outside Width
11 7/8 in

Details

Material
Corrugated Cardboard
Holds
(4) 1 gal Paint Cans, F-Style
Item
Paint Can Shipper Kit
Color
Brown
Standards
UN/USA D.O.T. Approved Containers
Board Test
275#
Holds Number of Containers
4
Wall Type
Single Wall
Holds Container Style
Paint Can
UN Rating Solid
4G/Y26.5/S

Description

Paint Can Shipper Kit, Wall Type Single Wall, Inside Length 16 1/2 in, Inside Width 11 1/2 in, Inside Height 12 3/8 in, Inside LxWxH 16-1/2x11-1/2x12-3/8 in, UN Rating Solid 4G/Y26.5/S, Holds Container Style Paint Can, Holds Container Size (4) 1 gal Cans, Holds Number of Containers 4, Holds (4) 1 gal Paint Cans, F-Style, Board Test 275#, Outside Length 16 7/8 in, Outside Width 11 7/8 in, Outside Height 13 1/8 in, Outside LxWxH 16-7/8x11-7/8x13-1/8 in, Material Corrugated Cardboard, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.