Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Can Shipper Kit, 4-1 Quart Cans

  • Mfr # HAZ1015KD - 4G

  • Zoro # G0335310


product price: $6.15
/ea

Key Features

Width
6-3/8"
Material
Regular Slotted Carton
Color
Brown
Length
10-3/8"
Depth
10-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAZ1015KD - 4G
Zoro #
G0335310
UPC #
-
Country of Origin
United States

Dimensions

Width
6-3/8"
Length
10-3/8"
Depth
10-5/8"
Outside Length
11 in
Inside Height
6 3/8 in
Inside Width
10 3/8 in
Inside Length
10 5/8 in
Outside Height
7 1/8 in
Outside Width
10 3/4 in

Details

Material
Regular Slotted Carton
Item
Paint Can Shipper Kit
Color
Brown
Holds
(4) 1 qt Paint Cans
Standards
UN/USA D.O.T. Approved Containers
Holds Container Style
Paint Can
Holds Number of Containers
4
Board Test
275#
UN Rating Solid
4G/Y7/S
Wall Type
Single Wall

Description

Paint Can Shipper Kit, Wall Type Single Wall, Inside Length 10 5/8 in, Inside Width 10 3/8 in, Inside Height 6 3/8 in, Inside LxWxH 10-5/8x10-3/8x6-3/8 in, UN Rating Solid 4G/Y7/S, Holds Container Style Paint Can, Holds Container Size (4) 1 qt Cans, Holds Number of Containers 4, Holds (4) 1 qt Paint Cans, Board Test 275#, Outside Length 11 in, Outside Width 10 3/4 in, Outside Height 7 1/8 in, Outside LxWxH 11x10-3/4x7-1/8 in, Material Corrugated Cardboard, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.