Zoro Homepage

Specialized Lab Mailer, 100ml SampleContainers, 4-oz. UrineCup, PK84

  • Mfr # 733

  • Zoro # G3613881


product price: $153.99
/pk 84, $1.83/ea
Free Shipping & Returns

Key Features

Length
4"
Width
3-1/2"
Material
Polystyrene
Wall Thickness
1/2 in
Inside Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733
Zoro #
G3613881
UPC #
-
Country of Origin
United States

Dimensions

Length
4"
Width
3-1/2"
Wall Thickness
1/2 in
Inside Length
4 in
Inside Width
3 1/2 in
Outside Length
5 in
Overall Length
4"
Overall Height
2-5/8"
Overall Width
3-1/2"
Height
2-5/8"
Outside Width
4 1/2 in
Outside Height
3 3/4 in
Inside Height
2 5/8 in
Depth
2-5/8"
Inside Length - English
4 in
Outside Height - English
3 3/4 in
Inside Height - English
2 5/8 in
Outside Length - Metric
127 mm

Details

Material
Polystyrene
Color
White
Type
Foam
Holds
Bottles, Cans, Petri Dishes, Vials
Item
Laboratory Mailer
Holds Container Style
Petri Dish

Description

Laboratory Mailer, Outside Height - English 3 3/4 in, Inside Length - English 4 in, Inside Height - English 2 5/8 in, Holds Container Style Petri Dish, Holds Number of Tubes Not Applicable, Holds Number of Slides Not Applicable, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polystyrene, Color White, Standards Not Applicable, Outside Length - Metric 127 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.