Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Specialized Lab Mailer, Mil Spec, Holds Various Lab Products, PK43

  • Mfr # 763

  • Zoro # G3623094


product price: $94.19
/pk 43, $2.19/ea
Free Shipping & Returns

Key Features

Length
10"
Width
2-3/4"
Material
Polystyrene
Wall Thickness
1/2 in
Inside Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763
Zoro #
G3623094
UPC #
-
Country of Origin
United States

Dimensions

Length
10"
Width
2-3/4"
Wall Thickness
1/2 in
Inside Length
10 in
Inside Width
2 3/4 in
Outside Length
10 in
Overall Height
2-3/4"
Compartment Size
10 x 2-3/4 x 2-3/4"
Overall Width
2-3/4"
Height
2-3/4"
Overall Length
10"
Outside Width
2 3/4 in
Outside Height
2 3/4 in
Inside Height
2 3/4 in
Outside Height - English
2 3/4 in
Outside Length - Metric
254 mm
Inside Height - English
2 3/4 in
Inside Length - English
10 in

Details

Material
Polystyrene
Color
White
Holds
(6) Cans, Tubes, Vials
Number of Compartments
6
Item
Laboratory Mailer
Holds Container Style
Swabs, Syringes, Lab Tubes, Vials
Holds Number of Tubes
6

Description

Laboratory Mailer, Outside Height - English 2 3/4 in, Inside Length - English 10 in, Inside Height - English 2 3/4 in, Holds Container Style Swabs, Syringes, Lab Tubes, Vials, Holds Number of Tubes 6, Holds Number of Slides Not Applicable, Holds Maximum Tube Diameter Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polystyrene, Color White, Standards Not Applicable, Outside Length - Metric 254 mm, Board Test Not Applicable, Wall Thickness 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.