Shop POLAR TECH INDUSTRIES
See all product information
Create Account
Wine/Champagne Bottle Side Load Shipper Carton, 6 Bottles
- Mfr # 746KD
- Zoro # G3692455
product price:Â
$
2.85
/ea
Key Features
Color
Black, Brown, White
Width
17 1/8 in
Holds
6 Bottles
Depth
16 in
Type
6 Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 746KD
- Zoro #
- G3692455
- UPC #
- -
- Country of Origin
- United States
- Item
- Wine Bottle Shipper Carton
- Color
- Black, Brown, White
- Holds
- 6 Bottles
- Type
- 6 Bottle
- Box Color
- Kraft
Dimensions
- Width
- 17 1/8 in
- Depth
- 16 in
- Outside Length
- 10 3/4 in
- Outside Width
- 17 1/8 in
Description
Bottle Carton, Outside Length 10 3/4 in, Outside Width 17 1/8 in, Color White/Brown/Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.