Zoro Homepage

Wine/Champagne Bottle Side Load Shipper Foam, 1 Bottle

  • Mfr # 743F

  • Zoro # G3646115


product price: $7.15
/ea

Key Features

Length
15 1/2 in
Width
5 1/2 in
Height
5 1/4 in
Color
White
For Use With
Wine or Champagne Bottles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
743F
Zoro #
G3646115
UPC #
-
Country of Origin
United States

Dimensions

Length
15 1/2 in
Width
5 1/2 in
Height
5 1/4 in

Details

Item
Foam Insert
Color
White
For Use With
Wine or Champagne Bottles

Description

Foam Insert, White, Length 15 1/2 in, Width 5 1/2 in, Height 5 1/4 in, For Use With Wine or Champagne Bottles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.