Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Insulated Shipping Kit, 26" L (Discontinued)

  • Mfr # 271C
  • Zoro # G0887833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271C
Zoro #
G0887833
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
26 in
Inside Width
19 3/8 in
Inside Depth
10-1/2"

Details

Color
Clay White
Includes
Foam Container and Shipping Carton
For Use With
Ice Bricks
Item
Insulated Shipping Kit
Standards
32ECT, FDA, 21 CFR 177.1640, 21 CFR 178.3010

Description

Insulated Shipping Kit, Inside Length 26 in, Inside Width 19 3/8 in, Color Clay White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.