Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Polar Tech Industries Insulated Shipping Kit, 6 In. L 201C

Insulated Shipping Kit, 6 In. L (Discontinued)

  • Mfr # 201C
  • Zoro # G2201911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201C
Zoro #
G2201911
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
6"
Inside Width
4-1/2"
Inside Depth
3"
Inside Height
3"
Insert Wall Thickness
1.00"

Details

Item
Insulated Shipping Container
Color
Clay White
Includes
Foam Container and Shipping Carton
For Use With
Ice Bricks
Standards
32ECT, FDA, 21 CFR 177.1640, 21 CFR 178.3010
Insert Material
Styrofoam

Description

Insulated Shipping Container, Insert Material Styrofoam, Inside Length 6 In., Inside Width 4-1/2 In., Inside Height 3 In., Inside LxWxH 6x4-1/2x3 In., Insert Wall Thickness 1.00 In., Standards 32ECT, FDA, 21 CFR 177.1640, 21 CFR 178.3010, Color Clay White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.