Shop All Insulation and Cold Protection
Polar-Tech
Insultaed Multi-Depth Bio Shipper Foam & Carton
Mfr # XM22C
Zoro # G3614134
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23-3/4"
- Width 12"
- Material Bio Foam
- Wall Thickness 1"
- Inside Length 22 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # XM22C
- Zoro # G3614134
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 23-3/4" |
Width | 12" |
Inside Length | 22 3/4 in |
Inside Width | 10 in |
Inside Depth | 13" |
Outside Length | 24 in |
Outside Width | 12 1/4 in |
Height | 16-1/8" |
Outside Depth | 15-1/4" |
Inside Height | 13 in |
Depth | 15" |
Details
Material | Bio Foam |
Wall Thickness | 1" |
Color | White |
Includes | Foam Container and Shipping Carton |
Type | Insulated Multi-Depth |
For Use With | Items with Storage Restrictions or Variable Height Sizing |
Item | Insulated Shipping Container |
Insert Material | Styrofoam |
Shipping Box Material | Corrugate |
Insert Wall Thickness | 1 in |
Description
Insulated Shipping Container, Shipping Box Material Corrugate, Insert Material Styrofoam, Inside Length 22 3/4 in, Inside Width 10 in, Inside Height 13 in, Inside LxWxH 22-3/4x10x13 in, Insert Wall Thickness 1 in, Outside Length 24 in, Outside Width 12 1/4 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 16-Pocket Trifold Wall Mount. Inside Dimension: 4.375"W (252324)
- AVERY Tags, Shipping, #2, Wired, Mla 1000PK (AVE12602)
- SPARCO Paper, Copy, 20#, 8.5X11, Ivory Pk (SPR05127)
- XEROX XEROX PHASER COMP 6022 WC 6027 YELLOW (106R02758)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (295C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON55C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (281C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM44)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 12 oz. (BD 12)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (248C)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 16 oz. (TP 16/MS)
- Polar-Tech Insulation and Cold Protection