Shop All Insulation and Cold Protection
Polar-Tech
Insulated Shipping Bio Foam & Carton, 1-5 Day
Mfr # 281C
Zoro # G3714891
original price:
$113.99
5% off
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30-1/4"
- Width 14-1/2"
- Material Bio Foam
- Wall Thickness 1-1/2"
- Inside Length 30 1/4 in
Product Information
- Brand Polar-Tech
- MFR # 281C
- Zoro # G3714891
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 30-1/4" |
Width | 14-1/2" |
Inside Length | 30 1/4 in |
Inside Width | 14 1/2 in |
Inside Depth | 16" |
Outside Length | 33 1/2 in |
Outside Width | 17 3/4 in |
Outside Depth | 19-1/4" |
Inside Height | 16 in |
Depth | 16" |
Details
Description
Insulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 30 1/4 in, Inside Width 14 1/2 in, Inside Height 16 in, Inside LxWxH 30-1/4x14-1/2x16 in, Insert Wall Thickness 1.5 in, Outside Length 33 1/2 in, Outside Width 17 3/4 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 5 x 8'' - 2 Mil White Block Reclosable Poly Bags, 1000PK (S-1906)
- TALICOR Move Your Body Thumball, 4in (TAL9009)
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY YELLOW PACK OF 24 PK (1540636)
- BSC PREFERRED 9-5/8 x 6-5/8 x 1-1/4'' White Easy-Fold Mailers, 50PK (S-329)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, PK2 (205C)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 16 oz. (BD 16)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (295C)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM19C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Length: 22-3/4" (ON50C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON40C)
- THERMOSAFE Cold Pack, 6" L, 5-1/2" W, PK72 (PP12)
- Polar-Tech Protective Packaging