Insultaed Multi-Depth Bio Shipper Foam & Carton

  • Mfr # XM6C

  • Zoro # G3600791


product price:  $30.79
/ea

Key Features

Length
15-1/4"
Width
15-1/4"
Material
Bio Foam
Wall Thickness
1-1/4"
Inside Length
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XM6C
Zoro #
G3600791
UPC #
-
Country of Origin
United States

Dimensions

Length
15-1/4"
Width
15-1/4"
Wall Thickness
1-1/4"
Inside Length
12 3/4 in
Inside Width
12 3/4 in
Inside Depth
12-1/2"
Outside Length
15 1/2 in
Outside Depth
15-1/4"
Outside Width
15 1/2 in
Height
15-5/8"
Inside Height
12 1/2 in
Insert Wall Thickness
1.25 in
Depth
15"

Details

Material
Bio Foam
Color
White
Includes
Foam Container and Shipping Carton
Type
Insulated Multi-Depth
For Use With
Items with Storage Restrictions or Variable Height Sizing
Item
Insulated Shipping Container
Shipping Box Material
Corrugate
Insert Material
Styrofoam

Description

Insulated Shipping Container, Shipping Box Material Corrugate, Insert Material Styrofoam, Inside Length 12 3/4 in, Inside Width 12 3/4 in, Inside Height 12 1/2 in, Inside LxWxH 12-3/4x12-3/4x12-1/2 in, Insert Wall Thickness 1.25 in, Outside Length 15 1/2 in, Outside Width 15 1/2 in, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.