Wine or Champagne Carrier, 12 Bottles (Discontinued)
- Mfr # 700DW12
- Zoro # G0335295
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700DW12
Zoro #
G0335295
UPC #
-
Country of Origin
United States
Dimensions
Depth
10-1/2"
Width
14"
Length
12-3/4"
Details
Item
Wine or Champagne Carrier
Color
Brown
Material
Corrugated Cardboard
Holds
12 Bottles
Description
Wine or Champagne Carrier, Length 11 1/8 in, Width 12 13/16 in, Depth 14 7/8 in, Holds 12 Bottles, Brown, Corrugated Cardboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.