Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Polar Tech Industries Wine/Champagne Bottle Side Load Shipper Carton, 3 Bottles 743KD

Wine/Champagne Bottle Side Load Shipper Carton, 3 Bottles (Discontinued)

  • Mfr # 743KD
  • Zoro # G3710847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
743KD
Zoro #
G3710847
UPC #
-
Country of Origin
United States

Dimensions

Length
5 3/8 in
Width
17 1/4 in
Depth
15 15/16 in

Details

Item
Wine Bottle Shipper Carton
Color
White/Brown/Black
Holds
3 Bottles
Type
3 Bottle

Description

Bottle Carton, Outside Length 5 3/8 in, Outside Width 17 1/4 in, Color White/Brown/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.