10 Cu. Ft. Heavy Duty Utility Garden Cart, Wheelbarrow with Handle, 20in Solid Rubber Wheels, Black

  • Mfr # 8376

  • Zoro # G115562865


product price: $282.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Depth
30 in
Overall Length
53 in
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8376
Zoro #
G115562865
UPC #
644376083764
Country of Origin
China

Dimensions

Depth
30 in
Overall Length
53 in

Details

Color
Black
Material
Polyethylene

Description

The Polar Trailer Utility Cart has been engineered to provide a rugged and durable tool for those looking to get the job done. This cart is built to haul everything from rock, mulch, dirt, firewood, leaves, grass clippings, hunting & camping gear, game and so much more. Featuring solid rubber wheels that never need inflating, the Utility Cart is perfect for helping complete projects around the yard and farm!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.