900 lb. 15 Cu. Ft. Heavy Duty Lawn Trailer ATV LG900, Rubber Wheels, Black

  • Mfr # 9542

  • Zoro # G815800342


product price:  $329.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Wheel Rim Material
Polyethylene
Wheel Color
Black
Length
50 in
Depth
38.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9542
Zoro #
G815800342
UPC #
644376095422
Country of Origin
China

Dimensions

Length
50 in
Depth
38.5 in

Details

Wheel Rim Material
Polyethylene
Wheel Color
Black

Description

Living up to its name, the LG 900 boasts a load capacity of 900 lbs and is ideal for any size landscape, hobby farm or yard work project. Built to last, our tubular frame doesn't rust and outperforms the competition. Extensive testing has proven the strength and durability of the frame to be unmatched by any other trailer on the market. Works great with an ATV or lawn tractor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.