Zoro Homepage

Ball Hitch Adapter

  • Mfr # 17449

  • Zoro # G415958580


product price: $29.89
/ea

Key Features

Color
Black
Depth
6 in
Length
6.75 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17449
Zoro #
G415958580
UPC #
719921174492
Country of Origin
China

Dimensions

Depth
6 in
Length
6.75 in

Details

Color
Black
Material
Steel

Description

The Clam Ball Hitch Adapter allows anyone to easily tow items with a pin-style hitch while not having to remove their traditional hitch ball from their machine. This hatch adapter is designed only for use with ATVs and UTVs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.