Zoro Homepage

Coupler Kit 2in Ball

  • Mfr # 8260

  • Zoro # G915918626


product price: $42.39
/ea

Key Features

Color
Black
Length
12 in
Material
Steel
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8260
Zoro #
G915918626
UPC #
644376111122
Country of Origin
China

Dimensions

Length
12 in
Depth
6.5 in

Details

Color
Black
Material
Steel

Description

Add a 2-inch coupler kit to any Polar HD Trailer. Zinc-coated Coupler Kits fit Polar's 2-inch channel tongue and feature a lockable trigger release lever for quick, secure hitching. This coupler kit is compatible with many of the trailers that are in our lineup!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.