Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cub Cart

  • Mfr # 8449

  • Zoro # G816106252


product price: $269.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
38 in
Depth
27 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8449
Zoro #
G816106252
UPC #
644376084495
Country of Origin
China

Dimensions

Length
38 in
Depth
27 in

Details

Material
Polyethylene
Color
Black

Description

The Polar Trailer Cub Cart is the lightest heavy-duty hand cart on the market. The axles are placed under the tub to give any load a stable balance. Perfect for any lawn duties on your checklist. It's 400-lb. load capacity will handle everything from black dirt to landscaping rock, and mulch to firewood. It's also the perfect tool for the urban gardener.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.