Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foot Pedal Latch

  • Mfr # 10537

  • Zoro # G415695447


product price: $53.19
/ea

Key Features

Material
Steel
Color
Black
Depth
5.5 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10537
Zoro #
G415695447
UPC #
644376105374
Country of Origin
China

Dimensions

Depth
5.5 in
Length
7 in

Details

Material
Steel
Color
Black

Description

Polar trailers all come standard with a quick release system to tilt your trailer. Making it even easier, we have developed a Foot Pedal Latch accessory that will allow the trailer to be tilted using your foot instead of bending over and pushing the latch down. Works with most Polar trailers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.