Heavy Duty 1200 lb. 15 Cubic Foot ATV UTV Lawn Mower Trailer HD1200, Black

  • Mfr # 8232

  • Zoro # G716106260


product price:  $625.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
32 in
Color
Black
Material
Polyethylene
Length
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8232
Zoro #
G716106260
UPC #
644376111160
Country of Origin
China

Dimensions

Depth
32 in
Length
64 in

Details

Color
Black
Material
Polyethylene

Description

The Polar Trailer HD 1200 utility trailers are the ideal go-anywhere, haul-anything trailers. Turn your ATV or lawn tractor into an all-purpose hauling machine. This heavy duty trailer has an extra-thick bed, walls and gunnels that stand up to rock, firewood, gear, and game like no other. Built with rugged, durable Tubular Frame Technology with powder coat finishes to hold up to the elements. Also available in our Tandem Walking Arm, and Wide Track Rubber Wheels Hauling Outdoor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.