Heavy Duty 1500 lb. 22 Cubic Foot ATV UTV Lawn Mower Trailer HD1500, Black

  • Mfr # 8233

  • Zoro # G416106256


product price:  $600.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
74 in
Color
Black
Material
Polyethylene
Depth
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8233
Zoro #
G416106256
UPC #
644376111177
Country of Origin
China

Dimensions

Length
74 in
Depth
41 in

Details

Color
Black
Material
Polyethylene

Description

The Polar Trailer HD 1500 utility trailer is a true workhorse. This heavy duty trailer has an extra-thick bed, walls and gunnels that stand up to rock, firewood, gear, and game like no other. Built with rugged, durable Tubular Frame Technology with powder coat finishes to hold up to the elements. Also available in our Tandem Walking Arm option and Wide Track Rubber Wheels Hauling Outdoor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.