Shop POLAR TRAILER
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Heavy Duty Lawn and Garden 1300 lb. 15 Cubic Foot Lawn Mower ATV Utility Trailer LG1300, Black
Mfr # 12816
Zoro # G416106249
product price:Â $407.99
/eaKey Features
Depth
38.5 in
Material
Polyethylene
Length
50 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12816
Zoro #
G416106249
UPC #
644376128168
Country of Origin
China
Dimensions
Depth
38.5 in
Length
50 in
Details
Material
Polyethylene
Color
Black
Description
The Polar Trailer LG 1300 is the biggest and toughest LG Series Lawn & Garden utility trailer in the line. A 1300-pound load capacity, heavy-duty tires, and the tilt and swivel frame separate this workhorse from other comparable utility trailers, and Rubber Wheels Hauling Outdoor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.