This item is Discontinued.

Polar Trailer Heavy Duty Steel Mesh 1400 lb. 28 Cubic Foot  ATV UTV Lawn Mower Trailer HDM 1400, Black 10738

This item is Discontinued.

Polar Trailer

Heavy Duty Steel Mesh 1400 lb. 28 Cubic Foot ATV UTV Lawn Mower Trailer HDM 1400, Black (Discontinued)

Mfr # 10738
Zoro # G016106250
UPC # 644376107385
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10738
Zoro #
G016106250
UPC #
644376107385
Country of Origin
China

Dimensions

Depth
49 in
Length
67 in

Details

Color
Black
Material
Steel

Description

The first mesh trailer in Polar's line, the HDM 1400 trailer combines all the great features that are synonymous with Polar Trailer like higher ground clearance, heavy duty tires, and larger tubing frames. But this workhorse was designed with a military-grade steel mesh cargo basket to withstand the toughest punishment on the farm or in the field. The Polar HDM 1400 is also available with a Tandem Walking Arm option, and Wide Track Rubber Wheels Hauling Outdoor,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.