Heavy Duty Tandem Axle 1200 lb. 15 Cubic Foot ATV UTV Lawn Mower Trailer TA1200, Black

  • Mfr # 8261

  • Zoro # G916082739


product price:  $749.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Material
Polyethylene
Length
74 in
Color
Black
Depth
41 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8261
Zoro #
G916082739
UPC #
644376111184
Country of Origin
China

Dimensions

Length
74 in
Depth
41 in

Details

Material
Polyethylene
Color
Black

Description

The Polar Trailer HD 1200TA Trailer is also available with our original Tandem Walking Arm, making it perfect for easily hauling heavy loads over unstable terrain. The walking arms let the wheels crawl over obstacles keeping the load stable. The HD 1200 TA is built with rugged, durable Tubular Frame Technology with powder coat finishes to hold up to the elements. Also available in a single axle trailer, and Wide Track Rubber Wheels Hauling Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.