Heavy Duty Tandem Axle 1500 lb. 22 Cubic Foot ATV UTV Lawn Mower Trailer TA1500, Black

  • Mfr # 8262

  • Zoro # G516106255


product price:  $908.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Polyethylene
Depth
41 in
Length
74 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8262
Zoro #
G516106255
UPC #
644376111191
Country of Origin
China

Dimensions

Depth
41 in
Length
74 in

Details

Color
Black
Material
Polyethylene

Description

The Polar Trailer HD 1500TA trailer is available in with our original Tandem Walking Arm, making it perfect for easily hauling heavy loads over unstable terrain. The walking arms let the wheels crawl over obstacles, keeping the load stable. The HD 1500 TA is built with rugged, durable Tubular Frame Technology with powder coat finishes to hold up to the elements. Also available in single axle, and Wide Track Rubber Wheels Hauling Outdoor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.