
MAX Tandem Axle Heavy Duty 1800 lb. 27 Cubic Foot ATV UTV Lawn Mower Trailer HD MAX TA, Black
Mfr # 10813
Zoro # G616106261
product price:Â $1,391.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
Key Features
Color
Black
Length
66 in
Depth
50 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10813
Zoro #
G616106261
UPC #
644376108139
Country of Origin
China
Dimensions
Length
66 in
Depth
50 in
Details
Color
Black
Material
Polyethylene
Description
The King of our trailer line is also available in a tandem walking arm option. With a monster 1800 pound capacity, the Polar HD Max TA trailer can haul just about anything you can throw in it and carry it over the roughest of terrains. A heavy duty, removable rotating tailgate gives a cleaner dump than comparable models. Simply maneuver the trailer in position, pull the tailgate and dump your payload right where it needs to be. Also available with a single axle, and Removable Tailgate Rubber Wheels Hauling Outdoor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.