Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Rack - 1200 Series

  • Mfr # 8271

  • Zoro # G515918620


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Depth
13 in
Color
Black
Material
Steel
Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8271
Zoro #
G515918620
UPC #
644376111252
Country of Origin
China

Dimensions

Depth
13 in
Length
44 in

Details

Color
Black
Material
Steel

Description

Needing additional load capacity? Adding a side rail kit will do just that. Perfect for any larger jobs on your to do list.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.