Zoro Homepage

Side Rack - LG7 Series

  • Mfr # 9625

  • Zoro # G815918610


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
7 in
Length
43 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9625
Zoro #
G815918610
UPC #
644376096252
Country of Origin
China

Dimensions

Depth
7 in
Length
43 in

Details

Color
Black
Material
Steel

Description

Needing additional load capacity? Adding a side rail kit will do just that. Perfect for any larger jobs on your to do list.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.