Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tandem Axle Kit

  • Mfr # 8251

  • Zoro # G215695456


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
28 in
Material
Steel
Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8251
Zoro #
G215695456
UPC #
644376111139
Country of Origin
China

Dimensions

Length
28 in
Depth
28 in

Details

Color
Black
Material
Steel

Description

Sometimes two wheels just aren't enough. Our Tandem Walking ArmTM lets you convert a single-axle Polar trailer into an extra stable workhorse. Heavy-duty welded steel brackets straddle each end of the axle to distribute weight, even on top capacity loads resulting in a more stable load. The Tandem Walking ArmTM kit is sold in pairs and is compatible with Polar HD 1200 and HD 1500 trailers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.