Zoro Homepage

Tool Organizer

  • Mfr # 10518

  • Zoro # G515918613


product price: $54.99
/ea

Key Features

Depth
10 in
Length
21.5 in
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10518
Zoro #
G515918613
UPC #
644376105183
Country of Origin
China

Dimensions

Depth
10 in
Length
21.5 in

Details

Color
Black
Material
Steel

Description

Make the most of your hauling capacity by adding Polar's Tool Organizer to your favorite trailer/cart. Ideal for packing all you need to get the job done without making trips back and forth to the garage. Works with most trailers and carts. Easy to install and made with a durable carbon steel body

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.