Zoro Homepage

Tool Rack

  • Mfr # 10517

  • Zoro # G715918611


product price: $63.99
/ea

Key Features

Length
21.8 in
Depth
10.5 in
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10517
Zoro #
G715918611
UPC #
644376105176
Country of Origin
China

Dimensions

Length
21.8 in
Depth
10.5 in

Details

Color
Black
Material
Steel

Description

Landscape work and yard cleanup require the use of many long-handled tools. The Polar Tool Rack efficiently provides a place to transport needed tools to the job site. Works with most trailers and carts. Easy to install and made with a durable carbon steel body & tubes. Keep your long-handled tools accessible by adding a Tool Rack to the side of your Polar Trailer!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.