Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-250
Zoro #
G622784996
UPC #
662381020093
Country of Origin
India
Description
Split Bolt Connector, Body Finish Natural, Body Material Copper, For Conductor Material Copper, For Minimum Equal Wire Size 1/0 AWG, For Maximum Equal Wire Size 250 kcmil, For Minimum Run Wire Size 1/0 AWG, For Maximum Run Wire Size 250 kcmil, For Minimum Tap Wire Size 1/0 AWG, For Maximum Tap Wire Size 250 kcmil, Head Style Hex Head, Head Width 0.97 in, Hex Nut Size 1.34 in, Torque 650 lb-in, Overall Length 2.25 in, Overall Width 1.34 in, Standards UL 486A, UL 486D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.