Zoro Homepage

Aluminum Din Rail, 3 Ft

  • Mfr # DR3910

  • Zoro # G1633541


product price: $20.49
/ea

Key Features

Height
10
Length
39.3
Type
Din Rail
Width
35
Channel Type
35MM DIN RAIL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR3910
Zoro #
G1633541
UPC #
662381167910
Country of Origin
India

Dimensions

Height
10
Length
39.3
Width
35
Overall Length
36 in
Overall Width
1.38 in
Overall Height
0.39 in
Rail Size
0.33 in
Size
L=39.3 - H=10mm
Hole Size
1.1

Details

Item
Aluminum Din Rail,3 Ft
Type
Din Rail
Channel Type
35MM DIN RAIL
Finish
Anodized
Material
6061-T6 Aluminum Alloy
Color
Aluminum
Mounting
1.1 cm Oval Mounting Hole
Application
Rail Mounting
Ul Standard
UL Recognize
Assortment
Terminal Blocks

Description

Aluminum Din Rail,3 Ft, Channel Type 35MM DIN RAIL, Finish Anodized, Material 6061-T6 Aluminum Alloy, Rail Size 0.33 in, Overall Height 0.39 in, Overall Length 36 in, Overall Width 1.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.