Zoro Homepage

Butt Splice Wire Connector, 250 kcmil Max, Black, 600 V

  • Mfr # ASC600T

  • Zoro # G216246251


product price: $57.19
/ea

Key Features

Type
Butt Splice
Maximum Wire Size
250 kcmil
Maximum Voltage
600 V
Strip Length
2 5/8 in
Special Features
Corrosive Resistant, High Conductivity Aluminum Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASC600T
Zoro #
G216246251
UPC #
662381032133
Country of Origin
India

Dimensions

Maximum Wire Size
250 kcmil
Minimum Wire Size
600 kcmil
Strip Length
2 5/8 in
Barrel Size
Long
Overall Length
5.13 in
Barrel Outside Diameter
1.44 in
Barrel Inside Diameter
0.92 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Black
Maximum Voltage
600 V
Special Features
Corrosive Resistant, High Conductivity Aluminum Tubing
Finish
Tin Plated
For Wire Type
Class B & C, Class K, H, G, I, M, DLO, Flex Wire
Compatible with Series
1240, N1240, PAT 750, Y-35, Y750
For Conductor Material
Aluminum, Copper
Compatible Installation Tool Model Number
KA12-600, U36ART
Maximum Conductors
3
Material
Aluminum
Standards
cULus, UL Listed

Description

Barrel Splices, Barrel Finish Tin Plated, Barrel Size Long, Color Code Black, For Conductor Material Aluminum, Copper, For Wire Type Class B & C, Class K, H, G, I, M, DLO, Flex Wire, Material Aluminum, Maximum Voltage 600 V, Minimum Wire Size 600 kcmil, Maximum Wire Size 250 kcmil, Overall Length 5.13 in, Maximum Conductors 3, Maximum Operating Temperature 90 Degrees C, Standards cULus, UL Listed, Barrel Inside Diameter 0.92 in, Barrel Outside Diameter 1.44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.