Zoro Homepage

Butt Splice Wire Connector, 250 kcmil Max, Pink, 600 V

  • Mfr # ASC500T

  • Zoro # G016246208


product price: $32.19
/ea

Key Features

Type
Butt Splice
Maximum Wire Size
250 kcmil
Maximum Voltage
600 V
Barrel Size
Long
For Wire Type
Class B & C, Class K, H, G, I, M, DLO, Flex Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASC500T
Zoro #
G016246208
UPC #
662381032126
Country of Origin
India

Dimensions

Maximum Wire Size
250 kcmil
Minimum Wire Size
500 kcmil
Barrel Size
Long
Barrel Inside Diameter
0.84 in
Overall Length
5 in
Strip Length
2 9/16 in
Barrel Outside Diameter
1.32 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Pink
Maximum Voltage
600 V
For Wire Type
Class B & C, Class K, H, G, I, M, DLO, Flex Wire
Material
Aluminum
Compatible Installation Tool Model Number
KA12-500, U34ART
Finish
Tin Plated
For Conductor Material
Aluminum, Copper
Special Features
Corrosive Resistant, High Conductivity Aluminum Tubing
Standards
cULus, UL Listed
Compatible with Series
1240, N1240, PAT 750, Y-35, Y750

Description

Open Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Pink, Die Code Not Applicable, For Conductor Material Aluminum, Copper, For Wire Type Class B & C, Class K, H, G, I, M, DLO, Flex Wire, Material Aluminum, Maximum Voltage 600 V, Minimum Wire Size 250 kcmil, Maximum Wire Size 500 kcmil, Number of Crimps 2, Overall Length 5 in, Maximum Conductors 2, Maximum Operating Temperature 194 Degrees F, Standards cULus, UL Listed, Barrel Inside Diameter 0.84 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.