Zoro Homepage

Compression Pin Terminals, 600 V

  • Mfr # PTS3/0

  • Zoro # G215890769


product price: $7.99
/ea

Key Features

Insulation Color
White
Contact Material
Aluminum
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Contact Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTS3/0
Zoro #
G215890769
UPC #
662381033468
Country of Origin
India

Dimensions

Barrel Diameter
0.85 in
Pin Equivalent Wire Size
1/0 AWG
Barrel Length
1.37 in

Details

Item
Pin Terminal
Insulation Color
White
Contact Material
Aluminum
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Contact Finish
Tin
For Conductor Material
Aluminum, Copper
Color Code
White

Description

Compression Pin Terminal, Connection Orientation Straight, Die Code Not Applicable, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Maximum 3/0 AWG, Insulation Material Not Applicable, Maximum Voltage 600 V, Pin Equivalent Wire Size 1/0 AWG, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 0.85 in, Barrel Length 1.37 in, Color Code White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.