Edge Cnector. 350 4 Prt. Blk

  • Mfr # ISPB350-4

  • Zoro # G1637988


product price:  $45.55
/ea
Sold in multiples of 2 for $91.10

Key Features

Connector Type
Single-Sided Entry
Number of Ports
4
For Conductor Material
Aluminum, Copper
Insulation Material
Plastisol
Hex Size
5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ISPB350-4
Zoro #
G1637988
UPC #
662381788962
Country of Origin
United States

Dimensions

Hex Size
5/16 in
Max. Single Wire Size
350 kcmil
Min. Single Wire Size
12 AWG
Conductor Al Size Range
350 MCM – 12 AWG
Conductor Cu Size Range
350 MCM – 12 AWG
Hex Wrench Size
5/16
For Minimum Wire Size - Solid
12 AWG
Maximum Single Wire Size
350 kcmil
Minimum Single Wire Size
12 AWG

Details

Item
Multitap Connectors
Connector Type
Single-Sided Entry
Number of Ports
4
For Conductor Material
Aluminum, Copper
Insulation Material
Plastisol
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
90 Degrees C
Standards
ANSI C119.4, C119.1
Application
Wire Termination
Max. Temp.
90°C
Max. Voltage
600V
Material
Plastisol
Type
Submersible Pedestal Connector
Wire Cable Class
Class B, Class C
Assortment
Submersible Pre-Insulated Connector
Temp Rating
90C, AL9CU
Env Temp
Cold Temperature rated to -45C
Ansi
ANSI C119.4, C119.1
Cu Conductor Max Amp
657
Ul File No
E186991
Conductor Type
Copper, Aluminum
Al Conductor Max Amp
514
Voltage Rating
600 V
Conductors Count
4
Max Torque
400
Minimum Operating Temperature
-45C
Maximum Conductors
4
Maximum Voltage
600 V

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Rubber, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Rubber, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 4, UL 94 Flammability Rating Not Applicable, Standards ANSI C119.4, C119.1, Connector Type Single-Sided Entry, Current 517 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.