Zoro Homepage

Grnd Cnector. Lay-In 4-14 Db Rated

  • Mfr # GLC-4DBP

  • Zoro # G1636061


product price: $12.49
/ea

Key Features

Type
Lay-In Ground Lug Direct Burial
Length
1.31
Material
Silicon Bronze
Color
Bronze
Wire Range
4 -14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-4DBP
Zoro #
G1636061
UPC #
662381005328
Country of Origin
India

Dimensions

Length
1.31
Pipe Size
Tin Plated Copper Lay-In Lug Direct Burial - 4-14 AWG
Wire Size
4-14 AWG

Details

Item
Ground Connector,Lay-In,4-14AWG,DB Rated
Type
Lay-In Ground Lug Direct Burial
Material
Silicon Bronze
Color
Bronze
Wire Range
4 -14 AWG
Application
Grounding Wire
Finish
Tin-plated
Insulation Material
Tin Plated Copper
Standard
cULus
Insulation Color
Bronze
Temp Rating
90C
Voltage Rating
600 V
Assortment
Copper Ground Clamps
Ul Standard
UL467
Certifications
cULus, UL Listed

Description

Ground Connector,Lay-In,4-14AWG,DB Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.