Zoro Homepage

Ground Bar Al 7 Circuit 2-14

  • Mfr # GBA2-7

  • Zoro # G1635072


product price: $21.75
/ea

Key Features

For Use With
Electrical Enclosures
Max. Wire Size
2 AWG AL/CU
Min. Wire Size
14 AWG AL/CU
Number of Terminals
7
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA2-7
Zoro #
G1635072
UPC #
662381010704
Country of Origin
United States

Dimensions

Max. Wire Size
2 AWG AL/CU
Min. Wire Size
14 AWG AL/CU

Details

Item
Isolated Ground Bar
For Use With
Electrical Enclosures
Number of Terminals
7
Material
Aluminum
Product Type
Isolated Ground Bar

Description

Isolated Ground Bar, Number of Terminals 7, Min. Wire Size 14 AWG AL/CU, Max. Wire Size 2 AWG AL/CU, For Use With Electrical Enclosures, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.