Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Polaris Insulated Multitap Connector, 1.25 In. W ITO-4B

Insulated Multitap Connector, 1.25 In. W (Discontinued)

  • Mfr # ITO-4B
  • Zoro # G4192571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITO-4B
Zoro #
G4192571
UPC #
662381953063
Country of Origin
United States

Dimensions

Min. Conductor Size
14 AWG
Max. Conductor Size
4 AWG
Stud Size
5/16 in
Length
1.07 in
Width
1.25 in
Length (Straight Wireway)
1.07 in
Overall Width
1.25 in
For Stranded Copper Wire Size - Maximum
4 AWG
Overall Length
1.12 in
Hex Size
1/8 in
For Stranded Copper Wire Size - Minimum
14 AWG
For Wire Size
10 AWG, 12 AWG, 14 AWG, 4 AWG, 6 AWG, 8 AWG
Strip Length
11/16 in
Wire Size Range
14 AWG - 4 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry, Z
No. of Ports
2
Insulation Material
Plastisol
Head Style
Hex
Body Material
Aluminum
Screw Material
Aluminum
Standards
AL/CU Rated, California Title 24 Compliant, CSA Certified, UL Listed
Direct Burial Rated
No
Max. Voltage
600V AC/DC
Minimum Operating Temperature
-49 Degrees F
Compatible with Product Type
Copper and Aluminum Cables
Color
Black
Finish
Plastisol
Tap Shape
Z
Maximum Operating Temperature
194 Degrees F
Special Features
Abrasion and Chemical Resistant, Insul-Tap Connectors, Suitable for Connecting Two Wires, UV Resistant, Will Not Support Combustion
Torque
45 in-lb
Maximum Voltage
600 V
RoHS Compliant
Yes
For Conductor Material
Aluminum, Copper
Number of Ports
2

Description

Insulated Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, RoHS Compliant Yes, Standards cULus, UL 486B, Compatible with Product Type Copper and Aluminum Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.