Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Polaris Insulated Multitap Connector, 2.27 In. W IPLG1-3B

Insulated Multitap Connector, 2.27 In. W (Discontinued)

  • Mfr # IPLG1-3B
  • Zoro # G3993001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPLG1-3B
Zoro #
G3993001
UPC #
662381959492
Country of Origin
United States

Dimensions

Min. Conductor Size
10 AWG
Max. Conductor Size
1 AWG
Stud Size
3/16 in
Length
2.97 in
Width
1.62 in
Length (Straight Wireway)
2.97 in
Hex Size
3/16 in
For Stranded Copper Wire Size - Minimum
10 AWG
Overall Width
1.24 in
For Stranded Copper Wire Size - Maximum
2 AWG
Overall Length
1.55 in
Strip Length
7/8 in
For Wire Size
10 AWG, 2 AWG, 4 AWG, 6 AWG, 8 AWG
Wire Size Range
10 AWG - 2 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry, L
No. of Ports
3
Insulation Material
Plastisol
Standards
AL/CU Rated, California Title 24 Compliant, CSA Certified, UL486B Listed
Head Style
Hex
Body Material
Aluminum
Screw Material
Aluminum
Direct Burial Rated
No
Max. Voltage
600V AC/DC
RoHS Compliant
Yes
For Conductor Material
Copper
Maximum Operating Temperature
194 Degrees F
Color
Gray
Finish
Plastisol
Tap Shape
L
Maximum Voltage
600 V
Special Features
Abrasion and Chemical Resistant, Factory Applied Insulation Provides Consistent Quality and Protection, Fast: Eliminates the Need for Cover and Taping - Supplied With Removable Access Plugs Over the Hex Screws to Protect Against Contamination, Reusable: Ideal for Cabletrays, Troughs, Wire-Ways, Raceways, Ducts and Motor Junction Boxes for Fine Stranded Conductor Applications, Safe: Insulated With High Dielectric Strength Plastisol for Tough Mechanical Protection
Number of Ports
3
Compatible with Product Type
Fine Stranded Cooper Conductor
Torque
150 in-lb
Minimum Operating Temperature
-49 Degrees F

Description

Insulated Multitap Connector, Body Material Aluminum, Color Gray, Finish Plastisol, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 3, RoHS Compliant Yes, Standards cULus, UL 486A, Compatible with Product Type Fine Stranded Cooper Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.