Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multitap Connector, Aluminum, Gray, Hex, 3 Port

  • Mfr # IPLG6-3B

  • Zoro # G102714451


product price: $25.39
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
6 AWG
Number of Ports
3
For Conductor Material
Copper
Body Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPLG6-3B
Zoro #
G102714451
UPC #
662381959423
Country of Origin
United States

Dimensions

For Wire Size
6 AWG
Hex Size
1/8 in
Wire Size
(Class B,C,D) 6-14 AWG - (Class K,M,I) 6-14 AWG
Length
1.6 in
Width
1.2 in
Max. Conductor Size
6 AWG
Min. Conductor Size
14 AWG
Stud Size
1/8 in
Overall Width
1.24 in
Overall Length
1.55 in
For Stranded Copper Wire Size - Minimum
14 AWG
For Stranded Copper Wire Size - Maximum
6 AWG
Dimensions
L=1.550 - W=1.240 - H=1.370
Hex Wrench Size
1/8
Conductor Cu Size Range
6-14 AWG (CLASS B, C,D) & 6-14 AWG (Classes G, H, I, K, M, DLO)

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
3
For Conductor Material
Copper
Body Material
Aluminum Alloy
Insulation Material
Plastisol
Direct Burial Rated
No
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
cULus
Max. Voltage
600 V
Screw Material
Aluminum
No. of Ports
3
Type
Single-Sided Entry
Material
Plastisol
Maximum Voltage
600 V
RoHS Compliant
Yes
Application
Wire Termination
Wire Type
B,C,D,K,M,I
Temperature Rating
90° C
Environmental Conditions
90 C
Voltage Rating
600 V
Standard
cULus
Number Of Conductors
3
Assortment
Fine Stranded Wire Pre-Insulated Connectors
Ul Standard
UL 486A/B
Temp Rating
90C, 9CU
Max Torque
45
Env Temp
Cold Temperature rated to -45C
Ul File No
E186991
Conductors Count
3
Wire Cable Class
Class B, Class C, Class D, Class G, Class H, Class I, Class K, Class M, Class DLO
Cu Conductor Max Amp
75

Description

Multitap Connector, Body Material Aluminum, Color Gray, Finish Plastisol, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 3, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, Connector Type Single-Sided Entry, Direct Burial Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.