Zoro Homepage

Isolated Ground Bar, Electrical Enclosures, 600V

  • Mfr # GBA2-14

  • Zoro # G1635048


product price: $27.69
/ea

Key Features

For Use With
Electrical Enclosures
Voltage
600V
Max. Wire Size
2 AWG AL/CU
Min. Wire Size
14 AWG AL/CU
Length
5.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA2-14
Zoro #
G1635048
UPC #
662381010742
Country of Origin
United States

Dimensions

Max. Wire Size
2 AWG AL/CU
Min. Wire Size
14 AWG AL/CU
Length
5.56

Details

Item
Isolated Ground Bar
For Use With
Electrical Enclosures
Voltage
600V
Bus Material
aluminum
Number of Terminals
14
Material
Aluminum
Application
Grounding Wire
Assortment
Aluminum Ground Bars

Description

Isolated Ground Bar, Number of Terminals 14, Min. Wire Size 14 AWG AL/CU, Max. Wire Size 2 AWG AL/CU, For Use With Electrical Enclosures, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.