Zoro Homepage

Lugs

  • Mfr # L500NB

  • Zoro # G021856003


product price: $14.39
/ea

Key Features

Barrel Length
2.24 in
Overall Length
5.75 in
For Conductor Material
Copper
Standards
UL 486A/B, UL
Stud Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L500NB
Zoro #
G021856003
UPC #
-
Country of Origin
United States

Dimensions

Barrel Length
2.24 in
Overall Length
5.75 in
Stud Size
1/2 in

Details

For Conductor Material
Copper
Standards
UL 486A/B, UL
Material
Copper
Color
Brown

Description

600 V, 500 MCM, 1/2in Stud, 5.75in L, 1.75in Mounting Hole Spacing, Brown, Tin Plated Copper, 2-Hole, Long Barrel, Bell End, Compression Cable Lug (3 per Carton)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.