Shop POLARIS
See all product information
Create Account
Mechanical Connectors
- Mfr # 2-600T
- Zoro # G722785046
product price:Â
$
21.79
/ea
Sold in multiples of 4 for
$87.16
Key Features
For Stranded Copper Wire Size - Minimum
2 AWG
For Stud Size
1/2 in
For Conductor Material
Aluminum, Copper
Number of Conductors
2
Overall Width
3.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-600T
- Zoro #
- G722785046
- UPC #
- 662381001245
- Country of Origin
- United States
- For Conductor Material
- Aluminum, Copper
- Number of Conductors
- 2
- Screw Finish
- Tin Plated
- Screw Material
- Aluminum Alloy
- Maximum Voltage
- 600 V
- Item
- Mechanical Connector
- Contact Finish
- Tin Plated
- Head Style
- Hex Socket
- Connector Type
- Dual Rated Lug
- Body Material
- Aluminum
- Number of Terminations
- 2
- Number of Pieces
- 4
- Connection Orientation
- Dual Rated Lug
- Torque
- 550 in-lb
- Special Features
- Versatile and Reusable Set-Screw Connectors Made of 6061T-6 Aluminum Alloy
- Standards
- UL 486A-486B
- Compatible with Product Type
- Copper/Aluminum Conductors
- Series
- 2-T
Dimensions
- For Stranded Copper Wire Size - Minimum
- 2 AWG
- For Stud Size
- 1/2 in
- Overall Width
- 3.18 in
- Tongue Width
- 3.18 in
- For Stranded Copper Wire Size - Maximum
- 600 kcmil
- Wire Rope Length
- 2.41 in
- Hole Diameter
- 0.56 in
- Overall Depth
- 1 1/2 in
- Tongue Thickness
- 0.38 in
- Tongue Length
- 1.93 in
- Overall Length
- 2.41 in
- Length
- 2.41 in
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, For Stud Size 1/2 in, Head Style Hex Socket, Number of Holes 1, Hole Diameter 0.56 in, Body Material Aluminum, Maximum Operating Temperature 90 Degrees C, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 2, Tongue Length 1.93 in, Tongue Width 3.18 in, Tongue Thickness 0.38 in, Connector Type Dual Rated Lug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.