Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MechanicalConnector, Alum, HexSocket, 35kV

  • Mfr # SA500-1000

  • Zoro # G216554134


product price: $30.69
/ea

Key Features

Body Material
Aluminum
Overall Length
2.87 in
Hole Spacing
1.75 in
For Conductor Material
Aluminum
Overall Depth
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA500-1000
Zoro #
G216554134
UPC #
662381031518
Country of Origin
United States

Dimensions

Overall Length
2.87 in
Overall Depth
1 1/8 in
For Maximum Wire Size
1000 kcmil
For Minimum Wire Size
500 kcmil

Details

Body Material
Aluminum
Hole Spacing
1.75 in
For Conductor Material
Aluminum
Item
Mechanical Lug
Special Features
Corrosion Resistant
Contact Finish
Tin
Compatible with Product Type
Compression Terminal
Maximum Voltage
600 V
Number of Terminations
2
Number of Conductors
2

Description

Mechanical Connector, For Conductor Material Aluminum, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 1000 kcmil, For Stud Size Not Applicable, Head Style Not Applicable, Number of Holes Not Applicable, Hole Diameter Not Applicable, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature Not Applicable, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 2, Tongue Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.