Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MechanicalConnector, Aluminum, HexSocket

  • Mfr # TL250

  • Zoro # G816286824


product price: $16.69
/ea

Key Features

For Conductor Material
Copper
For Minimum Wire Size
6 AWG
Body Material
Copper
Maximum Voltage
600 V
Standards
UL 486A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL250
Zoro #
G816286824
UPC #
662381005731
Country of Origin
India

Dimensions

For Minimum Wire Size
6 AWG
For Stranded Copper Wire Size - Minimum
6 AWG
Overall Length
1.95 in
Overall Width
0.93 in
Overall Depth
1 1/16 in
Tongue Width
0.927 IN

Details

Item
Mechanical Lug
For Conductor Material
Copper
Body Material
Copper
Maximum Voltage
600 V
Standards
UL 486A
Head Style
Hex
Compatible with Product Type
Copper wire
Number of Pieces
25
Special Features
Range Taking
Torque
250 in-lb
Connector Type
Terminal
Maximum Operating Temperature
90 degrees celsius

Description

Mechanical Connectors, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 6 AWG, Head Style Hex, Maximum Voltage 600 V, Standards UL 486A, Compatible with Product Type Copper wire, Number of Pieces 25, Overall Depth 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.