Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MultitapConnector, Alum, Blk, Hex, 2Port

  • Mfr # IT-3/0B

  • Zoro # G916286878


product price: $28.29
/ea

Key Features

Head Style
Hex
Maximum Operating Temperature
194 Degrees F
Color
Black
Hex Size
1/4 in
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-3/0B
Zoro #
G916286878
UPC #
662381953032
Country of Origin
United States

Dimensions

Hex Size
1/4 in

Details

Item
Multitap Connectors
Head Style
Hex
Maximum Operating Temperature
194 Degrees F
Color
Black
Number of Ports
2
Connector Type
Single Sided Entry
Insulation Material
Plastisol
For Conductor Material
Aluminum, Copper
Finish
Plastisol

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 3/0 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Head Style Hex, Hex Size 1/4 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, UL 94 Flammability Rating Not Applicable, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.